M6x1 x 80 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 32-MPP-6-80
Zoro # G616465597
product price: $5.29
/pk 10, $0.53/eaSold in multiples of 2 for $10.58
Key Features
Pan Head
Phillips Drive
Drive Size
#3
Overall Length
80 mm
Thread Size
M6x1
Maximum Head Height
4.7 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-MPP-6-80
Zoro #
G616465597
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#3
Overall Length
80 mm
Thread Size
M6x1
Maximum Head Height
4.7 mm
Fastener Length
80 mm
Maximum Head Width
12 mm
Screw Size
M6x1
Details
Material
Stainless Steel
Tensile Strength
70,000 psi
Thread Type
Coarse
Material Grade/Class
316
Thread Style
Fully Threaded
Item
Machine Screw
Dimensional Standards
DIN 7985
Type
Machine Screw
Head Type
Pan
Finish
Passivated
Drive
Phillips
System of Measurement
Metric
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 80 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 4.7 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.