M6x1 x 80 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-mpt-6-80
Zoro # G616464972
product price: $4.69
/pk 10, $0.47/ea
Sold in multiples of 2 for $9.38
Key Features
Truss Head
Phillips Drive
Thread Type
Coarse
Drive Size
#3
Material
Stainless Steel
System of Measurement
Metric
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpt-6-80
Zoro #
G616464972
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#3
Thread Size
M6x1
Fastener Length
80 mm
Overall Length
80 mm
Maximum Head Height
3.81 mm
Screw Size
M6x1
Maximum Head Width
14.55 mm
Details
Thread Type
Coarse
Head Type
Truss
Item
Machine Screw
Material
Stainless Steel
System of Measurement
Metric
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
Type
Machine Screw
Material Grade/Class
18-8
Drive
Phillips
Finish
Passivated
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 80 mm, Drive Size #3, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 14.55 mm, Maximum Head Height 3.81 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.