Shop ZORO SELECT
See all product information
Create Account
M6x1 x 90 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 10 PK
- Mfr # 1-mpt-6-90
- Zoro # G916465013
product price:Â
$
5.15
/pk of 10, $0.52/ea
Sold in multiples of 5Â pks for
$25.75
Key Features
Phillips Drive
Truss Head
System of Measurement
Metric
Thread Size
M6x1.00
Fastener Length
90 mm
Drive Size
#3
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-mpt-6-90
- Zoro #
- G916465013
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- Phillips
- Finish
- Passivated
- Tensile Strength
- 100,000 psi
- Item
- Machine Screw
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Head Type
- Truss
- Type
- Machine Screw
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M6x1.00
- Fastener Length
- 90 mm
- Drive Size
- #3
- Screw Size
- M6x1
- Maximum Head Height
- 3.81 mm
- Maximum Head Width
- 14.55 mm
- Overall Length
- 90 mm
- Wire Rope Length
- 90 mm
- Length
- 90 mm
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 90 mm, Drive Size #3, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 14.55 mm, Maximum Head Height 3.81 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.