Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M6x1.0 x 10 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bfm-6-10

  • Zoro # G116465561


product price: $37.29
/pk 100, $0.37/ea

Key Features

Phillips Drive
Flat Head
Drive Size
#3
Screw Size
M6
Finish
Black Oxide
Thread Type
Coarse
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bfm-6-10
Zoro #
G116465561
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#3
Screw Size
M6
Maximum Head Width
11 mm
Maximum Head Height
3 mm
Fastener Length
10 mm
Thread Size
M6x1.0
Overall Length
10 mm

Details

Finish
Black Oxide
Thread Type
Coarse
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Drive
Phillips
Material
Stainless Steel
Type
Machine Screw
Item
Machine Screw
Dimensional Standards
DIN 965
Thread Style
Fully Threaded
System of Measurement
Metric
Head Type
Flat

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M6x1.00, Fastener Length 10 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 11 mm, Maximum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.