Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M6x1.0 x 100 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-mpf-6-100

  • Zoro # G816463928


product price: $4.69
/pk 10, $0.47/ea
Sold in multiples of 2 for $9.38

Key Features

Flat Head
Phillips Drive
Dimensional Standards
DIN 965
Thread Size
M6x1.0
Maximum Head Width
11 mm
Screw Size
M6
Drive Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpf-6-100
Zoro #
G816463928
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6x1.0
Maximum Head Width
11 mm
Screw Size
M6
Drive Size
#3
Maximum Head Height
3 mm
Fastener Length
100 mm
Overall Length
100 mm

Details

Dimensional Standards
DIN 965
Material
Stainless Steel
Head Type
Flat
Tensile Strength
70,000 psi
Item
Machine Screw
Material Grade/Class
18-8
Type
Machine Screw
Thread Style
Fully Threaded
System of Measurement
Metric
Drive
Phillips
Thread Type
Coarse
Finish
Passivated

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 100 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 11 mm, Maximum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products