M6x1.0 x 12 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-bfm-6-12
Zoro # G516465581
product price: $37.79
/pk 100, $0.38/eaKey Features
Flat Head
Phillips Drive
Tensile Strength
70,000 psi
Maximum Head Width
11 mm
Drive Size
#3
Screw Size
M6
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bfm-6-12
Zoro #
G516465581
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
11 mm
Drive Size
#3
Screw Size
M6
Fastener Length
12 mm
Thread Size
M6x1.0
Maximum Head Height
3 mm
Overall Length
12 mm
Details
Tensile Strength
70,000 psi
Head Type
Flat
System of Measurement
Metric
Type
Machine Screw
Thread Type
Coarse
Finish
Black Oxide
Material Grade/Class
18-8
Dimensional Standards
DIN 965
Drive
Phillips
Thread Style
Fully Threaded
Material
Stainless Steel
Item
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M6x1.00, Fastener Length 12 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 11 mm, Maximum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.