M6x1.0 x 12 mm Slotted Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-msf-6-12
Zoro # G416463489
product price: $4.29
/pk 25, $0.17/eaSold in multiples of 3 for $12.87
Key Features
Slotted Drive
Flat Head
Thread Type
Coarse
Type
Machine Screw
Dimensional Standards
DIN 963
Overall Length
12 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-msf-6-12
Zoro #
G416463489
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
12 mm
Overall Length
12 mm
Maximum Head Height
3 mm
Maximum Head Width
11 mm
Screw Size
M6
Thread Size
M6x1.0
Details
Thread Type
Coarse
Type
Machine Screw
Drive
Slotted
Dimensional Standards
DIN 963
Material
Stainless Steel
System of Measurement
Metric
Head Type
Flat
Thread Style
Fully Threaded
Item
Machine Screw
Finish
Passivated
Material Grade/Class
316
Tensile Strength
100,000 psi
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M6x1.00, Fastener Length 12 mm, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards DIN 963, Type Machine Screw, Maximum Head Width 11 mm, Maximum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.