M6x1.0 x 16 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bfm-6-16

  • Zoro # G716465527


product price: $38.49
/pk 100, $0.38/ea

Key Features

Phillips Drive
Flat Head
Overall Length
16 mm
Finish
Black Oxide
Maximum Head Height
3 mm
Material
Stainless Steel
Screw Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bfm-6-16
Zoro #
G716465527
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
16 mm
Maximum Head Height
3 mm
Fastener Length
16 mm
Screw Size
M6
Thread Size
M6x1.0
Drive Size
#3
Maximum Head Width
11 mm

Details

Finish
Black Oxide
Material
Stainless Steel
Item
Machine Screw
Type
Machine Screw
Thread Type
Coarse
Dimensional Standards
DIN 965
Drive
Phillips
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
System of Measurement
Metric
Head Type
Flat
Material Grade/Class
18-8

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M6x1.00, Fastener Length 16 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 11 mm, Maximum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.