Zoro Homepage

M6x1.0 x 16 mm Phillips Flat Machine Screw, Brass, 25 PK

  • Mfr # 7-mpf-6-16

  • Zoro # G316463657


product price: $7.15
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.30

Key Features

Flat Head
Phillips Drive
Screw Size
M6
Maximum Head Width
11 mm
Maximum Head Height
3 mm
Tensile Strength
50,000 psi
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-mpf-6-16
Zoro #
G316463657
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M6
Maximum Head Width
11 mm
Maximum Head Height
3 mm
Fastener Length
16 mm
Thread Size
M6x1.0
Overall Length
16 mm
Drive Size
#3

Details

Item
Machine Screw
Tensile Strength
50,000 psi
Thread Type
Coarse
System of Measurement
Metric
Head Type
Flat
Material
Brass
Type
Machine Screw
Thread Style
Fully Threaded
Drive
Phillips
Dimensional Standards
DIN 965

Description

Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size M6x1.00, Fastener Length 16 mm, Drive Size #3, Tensile Strength 50,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 11 mm, Maximum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.