Shop ZORO SELECT
See all product information
Create Account
M6x1.0 x 16 mm Slotted Flat Machine Screw, Passivated Stainless Steel, 25 PK
- Mfr # 2-msf-6-16
- Zoro # G116463536
product price:Â
$
4.79
/pk of 25, $0.19/ea
Sold in multiples of 2Â pks for
$9.58
Key Features
Flat Head
Slotted Drive
System of Measurement
Metric
Material
Stainless Steel
Finish
Passivated
Tensile Strength
100,000 psi
Overall Length
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-msf-6-16
- Zoro #
- G116463536
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M6x1.00
- Fastener Length
- 16 mm
- Overall Length
- 16 mm
- Maximum Head Width
- 11 mm
- Maximum Head Height
- 3 mm
- Screw Size
- M6
- Wire Rope Length
- 16 mm
- Length
- 16 mm
Details
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Slotted
- Material
- Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 100,000 psi
- Item
- Machine Screw
- Type
- Machine Screw
- Material Grade/Class
- 316
- Thread Type
- Coarse
- Dimensional Standards
- DIN 963
- Thread Style
- Fully Threaded
- Shell Material
- Stainless Steel
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M6x1.00, Fastener Length 16 mm, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards DIN 963, Type Machine Screw, Maximum Head Width 11 mm, Maximum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.