M6x1.0 x 18 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bfm-6-18

  • Zoro # G216465485


product price: $39.39
/pk 100, $0.39/ea

Key Features

Flat Head
Phillips Drive
Material
Stainless Steel
Finish
Black Oxide
Screw Size
M6
Thread Style
Fully Threaded
Maximum Head Height
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bfm-6-18
Zoro #
G216465485
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
18 mm
Screw Size
M6
Thread Size
M6x1.0
Maximum Head Height
3 mm
Maximum Head Width
11 mm
Drive Size
#3
Overall Length
18 mm

Details

Material
Stainless Steel
Finish
Black Oxide
Head Type
Flat
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Drive
Phillips
Dimensional Standards
DIN 965
Type
Machine Screw
Item
Machine Screw
Thread Type
Coarse
Material Grade/Class
18-8
System of Measurement
Metric

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M6x1.00, Fastener Length 18 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 11 mm, Maximum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.