M6x1.0 x 20 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-bfm-6-20
Zoro # G016465449
product price: $39.99
/pk 100, $0.40/eaKey Features
Phillips Drive
Flat Head
Maximum Head Width
11 mm
Material Grade/Class
18-8
Drive Size
#3
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bfm-6-20
Zoro #
G016465449
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
11 mm
Drive Size
#3
Fastener Length
20 mm
Screw Size
M6
Thread Size
M6x1.0
Maximum Head Height
3 mm
Overall Length
20 mm
Details
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Dimensional Standards
DIN 965
Item
Machine Screw
Type
Machine Screw
Finish
Black Oxide
Thread Type
Coarse
Drive
Phillips
System of Measurement
Metric
Head Type
Flat
Material
Stainless Steel
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M6x1.00, Fastener Length 20 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 11 mm, Maximum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.