Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M6x1.0 x 22 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpf-6-22

  • Zoro # G816463874


product price: $19.29
/pk 100, $0.19/ea

Key Features

Phillips Drive
Flat Head
Finish
Passivated
Tensile Strength
70,000 psi
System of Measurement
Metric
Material
Stainless Steel
Maximum Head Width
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpf-6-22
Zoro #
G816463874
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
22 mm
Maximum Head Width
11 mm
Screw Size
M6
Drive Size
#3
Thread Size
M6x1.0
Overall Length
22 mm
Maximum Head Height
3 mm

Details

Finish
Passivated
Tensile Strength
70,000 psi
System of Measurement
Metric
Material
Stainless Steel
Drive
Phillips
Head Type
Flat
Material Grade/Class
18-8
Type
Machine Screw
Dimensional Standards
DIN 965
Thread Style
Fully Threaded
Thread Type
Coarse
Item
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 22 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 11 mm, Maximum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.