M6x1.0 x 30 mm Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 31-mcc-6-30
Zoro # G116464427
product price: $5.49
/pk 25, $0.22/ea
Sold in multiples of 2 for $10.98
Key Features
Pan Head
Combination Phillips/Slotted Drive
Tensile Strength
80,000 psi
Dimensional Standards
DIN 7985
Thread Type
Coarse
Material
Stainless Steel
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-mcc-6-30
Zoro #
G116464427
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M6x1.0
Maximum Head Height
4.75 mm
Overall Length
30 mm
Drive Size
#3
Maximum Head Width
12 mm
Screw Size
M6
Fastener Length
30 mm
Details
Item
Machine Screw
Tensile Strength
80,000 psi
Dimensional Standards
DIN 7985
Head Type
Pan
Thread Type
Coarse
Material
Stainless Steel
Drive
Combination Phillips/Slotted
Thread Style
Fully Threaded
Finish
Passivated
Material Grade/Class
18-8
System of Measurement
Metric
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size M6x1.00, Fastener Length 30 mm, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 4.75 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.