M6x1.0 x 30 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-bpm-6-30
Zoro # G616464736
product price: $20.29
/pk 100, $0.20/eaKey Features
Pan Head
Phillips Drive
Screw Size
M6
Drive Size
#3
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bpm-6-30
Zoro #
G616464736
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M6
Drive Size
#3
Overall Length
30 mm
Maximum Head Height
4.75 mm
Maximum Head Width
12 mm
Thread Size
M6x1.0
Fastener Length
30 mm
Details
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Finish
Black Oxide
Head Type
Pan
Thread Type
Coarse
Material Grade/Class
18-8
Dimensional Standards
DIN 7985
Type
Machine Screw
System of Measurement
Metric
Drive
Phillips
Material
Stainless Steel
Item
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M6x1.00, Fastener Length 30 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 4.75 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.