Zoro Homepage

M6x1.0 x 30 mm Slotted Flat Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 2-msf-6-30

  • Zoro # G516463532


product price: $3.39
/pk 10, $0.34/ea
Sold in multiples of 3 for $10.17

Key Features

Slotted Drive
Flat Head
Dimensional Standards
DIN 963
Thread Style
Fully Threaded
Type
Machine Screw
Screw Size
M6
Overall Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-msf-6-30
Zoro #
G516463532
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M6
Overall Length
30 mm
Thread Size
M6x1.0
Fastener Length
30 mm
Maximum Head Width
11 mm
Maximum Head Height
3 mm

Details

Dimensional Standards
DIN 963
Thread Style
Fully Threaded
Type
Machine Screw
Drive
Slotted
Head Type
Flat
Material
Stainless Steel
Tensile Strength
100,000 psi
System of Measurement
Metric
Thread Type
Coarse
Material Grade/Class
316
Finish
Passivated
Item
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M6x1.00, Fastener Length 30 mm, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards DIN 963, Type Machine Screw, Maximum Head Width 11 mm, Maximum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products