M6x1.0 x 35 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK
- Mfr # 31-bpm-6-35
- Zoro # G916464740
product price:Â
$
21.29
/pk of 100, $0.21/ea
Sold in multiples of 5Â pks for
$106.45
Key Features
Phillips Drive
Pan Head
System of Measurement
Metric
Thread Size
M6x1.00
Material
Stainless Steel
Finish
Black Oxide
Tensile Strength
70,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-bpm-6-35
- Zoro #
- G916464740
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M6x1.00
- Drive Size
- #3
- Screw Size
- M6
- Maximum Head Width
- 12 mm
- Fastener Length
- 35 mm
- Maximum Head Height
- 4.75 mm
- Overall Length
- 35 mm
- Wire Rope Length
- 35 mm
- Length
- 35 mm
Details
- System of Measurement
- Metric
- Material
- Stainless Steel
- Finish
- Black Oxide
- Tensile Strength
- 70,000 psi
- Item
- Machine Screw
- Dimensional Standards
- DIN 7985
- Type
- Machine Screw
- Drive
- Phillips
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Head Type
- Pan
- Thread Style
- Fully Threaded
- Shell Material
- Stainless Steel
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M6x1.00, Fastener Length 35 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 4.75 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.