Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M6x1.0 x 35 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-mpp-6-35

  • Zoro # G616466426


product price: $5.89
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.78

Key Features

Pan Head
Phillips Drive
Finish
Passivated
Screw Size
M6
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Overall Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpp-6-35
Zoro #
G616466426
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
35 mm
Screw Size
M6
Overall Length
35 mm
Maximum Head Width
12 mm
Maximum Head Height
4.7 mm
Drive Size
#3
Thread Size
M6x1.0

Details

Item
Machine Screw
Finish
Passivated
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Thread Type
Coarse
Head Type
Pan
Material
Stainless Steel
Type
Machine Screw
Dimensional Standards
DIN 7985
Thread Style
Fully Threaded
System of Measurement
Metric
Drive
Phillips

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 35 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 4.7 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.