M6x1.0 x 40 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 50 PK
Mfr # 31-bfm-6-40
Zoro # G616465450
product price: $21.19
/pk 50, $0.42/eaKey Features
Phillips Drive
Flat Head
Thread Type
Coarse
Tensile Strength
70,000 psi
Finish
Black Oxide
Screw Size
M6
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bfm-6-40
Zoro #
G616465450
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M6
Drive Size
#3
Thread Size
M6x1.0
Overall Length
40 mm
Maximum Head Height
3 mm
Fastener Length
40 mm
Maximum Head Width
11 mm
Details
Thread Type
Coarse
Tensile Strength
70,000 psi
Finish
Black Oxide
Thread Style
Fully Threaded
Dimensional Standards
DIN 965
Material
Stainless Steel
Material Grade/Class
18-8
Drive
Phillips
Type
Machine Screw
System of Measurement
Metric
Item
Machine Screw
Head Type
Flat
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M6x1.00, Fastener Length 40 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 11 mm, Maximum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.