M6x1.0 x 45 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-mpp-6-45

  • Zoro # G216466406


product price: $12.15
/pk 50, $0.24/ea

Key Features

Pan Head
Phillips Drive
Maximum Head Width
12 mm
Thread Size
M6x1.0
Type
Machine Screw
Dimensional Standards
DIN 7985
Screw Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpp-6-45
Zoro #
G216466406
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
12 mm
Thread Size
M6x1.0
Screw Size
M6
Fastener Length
45 mm
Drive Size
#3
Overall Length
45 mm
Maximum Head Height
4.7 mm

Details

Type
Machine Screw
Dimensional Standards
DIN 7985
Finish
Passivated
Thread Type
Coarse
Material Grade/Class
18-8
Material
Stainless Steel
Head Type
Pan
Drive
Phillips
System of Measurement
Metric
Tensile Strength
70,000 psi
Item
Machine Screw
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 45 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 4.7 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.