M6x1.0 x 50 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 50 PK
Mfr # 31-bfm-6-50
Zoro # G316465491
product price: $21.39
/pk 50, $0.43/eaKey Features
Phillips Drive
Flat Head
Material
Stainless Steel
Thread Type
Coarse
Thread Style
Fully Threaded
Material Grade/Class
18-8
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bfm-6-50
Zoro #
G316465491
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
50 mm
Thread Size
M6x1.0
Drive Size
#3
Screw Size
M6
Maximum Head Width
11 mm
Maximum Head Height
3 mm
Overall Length
50 mm
Details
Material
Stainless Steel
Thread Type
Coarse
Item
Machine Screw
Thread Style
Fully Threaded
Drive
Phillips
Material Grade/Class
18-8
Type
Machine Screw
Head Type
Flat
Dimensional Standards
DIN 965
Tensile Strength
70,000 psi
System of Measurement
Metric
Finish
Black Oxide
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M6x1.00, Fastener Length 50 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 11 mm, Maximum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.