M6x1.0 x 50 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-mpp-6-50
Zoro # G016466446
product price: $12.19
/pk 50, $0.24/eaKey Features
Phillips Drive
Pan Head
Overall Length
50 mm
Tensile Strength
70,000 psi
Thread Size
M6x1.0
Screw Size
M6
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpp-6-50
Zoro #
G016466446
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
50 mm
Thread Size
M6x1.0
Screw Size
M6
Maximum Head Height
4.7 mm
Fastener Length
50 mm
Maximum Head Width
12 mm
Drive Size
#3
Details
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Item
Machine Screw
Material
Stainless Steel
Drive
Phillips
Finish
Passivated
Thread Type
Coarse
Dimensional Standards
DIN 7985
Head Type
Pan
System of Measurement
Metric
Material Grade/Class
18-8
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 50 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 4.7 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.