Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M6x1.0 x 55 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-mpf-6-55

  • Zoro # G716463899


product price: $11.39
/pk 50, $0.23/ea

Key Features

Phillips Drive
Flat Head
Overall Length
55 mm
Screw Size
M6
Maximum Head Width
11 mm
Maximum Head Height
3 mm
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpf-6-55
Zoro #
G716463899
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
55 mm
Screw Size
M6
Maximum Head Width
11 mm
Maximum Head Height
3 mm
Drive Size
#3
Fastener Length
55 mm
Thread Size
M6x1.0

Details

Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Drive
Phillips
System of Measurement
Metric
Thread Type
Coarse
Type
Machine Screw
Dimensional Standards
DIN 965
Head Type
Flat
Material Grade/Class
18-8
Finish
Passivated
Item
Machine Screw
Material
Stainless Steel

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 55 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 11 mm, Maximum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.