M6x1.0 x 60 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK
Mfr # 31-bpm-6-60
Zoro # G916464573
product price: $17.99
/pk 50, $0.36/eaKey Features
Phillips Drive
Pan Head
Dimensional Standards
DIN 7985
Drive Size
#3
Maximum Head Width
12 mm
System of Measurement
Metric
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-bpm-6-60
Zoro #
G916464573
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#3
Maximum Head Width
12 mm
Maximum Head Height
4.75 mm
Thread Size
M6x1.0
Fastener Length
60 mm
Overall Length
60 mm
Screw Size
M6
Details
Dimensional Standards
DIN 7985
Drive
Phillips
Head Type
Pan
System of Measurement
Metric
Finish
Black Oxide
Thread Style
Fully Threaded
Material
Stainless Steel
Item
Machine Screw
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Thread Type
Coarse
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M6x1.00, Fastener Length 60 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 4.75 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.