M6x1.0 x 60 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-mpp-6-60
Zoro # G716466456
product price: $13.79
/pk 50, $0.28/eaKey Features
Pan Head
Phillips Drive
Tensile Strength
70,000 psi
Type
Machine Screw
Dimensional Standards
DIN 7985
Maximum Head Height
4.7 mm
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpp-6-60
Zoro #
G716466456
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
4.7 mm
Drive Size
#3
Maximum Head Width
12 mm
Overall Length
60 mm
Thread Size
M6x1.0
Fastener Length
60 mm
Screw Size
M6
Details
Tensile Strength
70,000 psi
Head Type
Pan
Item
Machine Screw
Type
Machine Screw
Drive
Phillips
Dimensional Standards
DIN 7985
Finish
Passivated
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Type
Coarse
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 60 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 4.7 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.