M6x1.0 x 70 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 10 PK

  • Mfr # 31-bpm-6-70

  • Zoro # G416464691


product price: $6.15
/pk 10, $0.62/ea
Sold in multiples of 2 for $12.30

Key Features

Phillips Drive
Pan Head
Material
Stainless Steel
Drive Size
#3
Overall Length
70 mm
Maximum Head Width
12 mm
Dimensional Standards
DIN 7985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bpm-6-70
Zoro #
G416464691
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#3
Overall Length
70 mm
Maximum Head Width
12 mm
Fastener Length
70 mm
Thread Size
M6x1.0
Screw Size
M6
Maximum Head Height
4.75 mm

Details

Material
Stainless Steel
Item
Machine Screw
Dimensional Standards
DIN 7985
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Drive
Phillips
Material Grade/Class
18-8
System of Measurement
Metric
Head Type
Pan
Type
Machine Screw
Thread Type
Coarse
Finish
Black Oxide

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M6x1.00, Fastener Length 70 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 4.75 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.