M6x1.0 x 75 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-mpf-6-75
Zoro # G916463965
product price: $3.69
/pk 10, $0.37/eaSold in multiples of 3 for $11.07
Key Features
Flat Head
Phillips Drive
Maximum Head Width
11 mm
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Screw Size
M6
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpf-6-75
Zoro #
G916463965
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
11 mm
Screw Size
M6
Overall Length
75 mm
Maximum Head Height
3 mm
Fastener Length
75 mm
Thread Size
M6x1.0
Drive Size
#3
Details
Item
Machine Screw
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Head Type
Flat
System of Measurement
Metric
Dimensional Standards
DIN 965
Finish
Passivated
Material
Stainless Steel
Material Grade/Class
18-8
Type
Machine Screw
Drive
Phillips
Thread Type
Coarse
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 75 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 11 mm, Maximum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.