M6x1.0 x 8 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-mpp-6-8

  • Zoro # G216465782


product price: $3.19
/pk 25, $0.13/ea
Sold in multiples of 3 for $9.57

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M6x1.0
Overall Length
8 mm
Screw Size
M6
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpp-6-8
Zoro #
G216465782
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6x1.0
Overall Length
8 mm
Screw Size
M6
Maximum Head Height
4.7 mm
Drive Size
#3
Fastener Length
8 mm
Maximum Head Width
12 mm

Details

System of Measurement
Metric
Material Grade/Class
18-8
Type
Machine Screw
Tensile Strength
70,000 psi
Item
Machine Screw
Finish
Passivated
Thread Style
Fully Threaded
Material
Stainless Steel
Head Type
Pan
Drive
Phillips
Thread Type
Coarse
Dimensional Standards
DIN 7985

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 8 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 4.7 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.