M6x1.0 x 80 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK
- Mfr # 1-mpf-6-80
- Zoro # G516463921
product price:Â
$
3.79
/pk of 10, $0.38/ea
Sold in multiples of 5Â pks for
$18.95
Key Features
Flat Head
Phillips Drive
System of Measurement
Metric
Thread Size
M6x1.00
Drive Size
#3
Material
Stainless Steel
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-mpf-6-80
- Zoro #
- G516463921
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M6x1.00
- Fastener Length
- 80 mm
- Drive Size
- #3
- Maximum Head Height
- 3 mm
- Overall Length
- 80 mm
- Maximum Head Width
- 11 mm
- Screw Size
- M6
- Wire Rope Length
- 80 mm
- Length
- 80 mm
Details
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Phillips
- Material
- Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 70,000 psi
- Item
- Machine Screw
- Type
- Machine Screw
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- Dimensional Standards
- DIN 965
- Thread Style
- Fully Threaded
- Shell Material
- Stainless Steel
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 80 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 11 mm, Maximum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.