M6x1.00 x 10 mm Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 31-MBI-6-10

  • Zoro # G316461554


product price:  $4.15
/pk 25, $0.17/ea
Sold in multiples of 3 for $12.45

Key Features

Torx Drive
Button Head
Thread Style
Fully Threaded
Type
Machine Screw
System of Measurement
Metric
Maximum Head Height
3.28 mm
Maximum Head Width
10.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-MBI-6-10
Zoro #
G316461554
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3.28 mm
Maximum Head Width
10.5 mm
Drive Size
T27
Fastener Length
10 mm
Thread Size
M6x1.00
Overall Length
10 mm

Details

Item
Tamper Resistant Screw
Thread Style
Fully Threaded
Type
Machine Screw
System of Measurement
Metric
Drive
Torx
Material Grade/Class
18-8
Tensile Strength
80,000 psi
Finish
Passivated
Thread Type
Coarse
Resistance Properties
Tamper-Resistant
Head Type
Button
Dimensional Standards
ASTM F879M, ISO 7380
Material
Stainless Steel

Description

Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size M6x1.00, Fastener Length 10 mm, Drive Size T27, Tensile Strength 80,000 psi, Dimensional Standards ASTM F879M, ISO 7380, Type Machine Screw, Maximum Head Width 10.5 mm, Maximum Head Height 3.28 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products