M6x1.00 x 20 mm Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 50 PK
Mfr # 31-MBI-6-20
Zoro # G216461531
product price:Â $13.59
/pk 50, $0.27/eaKey Features
Button Head
Torx Drive
Overall Length
20 mm
Dimensional Standards
ASTM F879M, ISO 7380
Thread Type
Coarse
Resistance Properties
Tamper-Resistant
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-MBI-6-20
Zoro #
G216461531
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
20 mm
Thread Size
M6x1.00
Drive Size
T27
Maximum Head Height
3.28 mm
Maximum Head Width
10.5 mm
Fastener Length
20 mm
Details
Dimensional Standards
ASTM F879M, ISO 7380
Thread Type
Coarse
Head Type
Button
Item
Tamper Resistant Screw
Resistance Properties
Tamper-Resistant
Finish
Passivated
Material Grade/Class
18-8
System of Measurement
Metric
Tensile Strength
80,000 psi
Type
Machine Screw
Drive
Torx
Thread Style
Fully Threaded
Material
Stainless Steel
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size M6x1.00, Fastener Length 20 mm, Drive Size T27, Tensile Strength 80,000 psi, Dimensional Standards ASTM F879M, ISO 7380, Type Machine Screw, Maximum Head Width 10.5 mm, Maximum Head Height 3.28 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.