M6x1.00 x 50 mm Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 10 PK
Mfr # 31-MBI-6-50
Zoro # G016461342
product price:Â $3.79
/pk 10, $0.38/ea
Sold in multiples of 3 for $11.37
Key Features
Torx Drive
Button Head
Overall Length
50 mm
Type
Machine Screw
Thread Type
Coarse
Dimensional Standards
ASTM F879M, ISO 7380
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-MBI-6-50
Zoro #
G016461342
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
50 mm
Fastener Length
50 mm
Maximum Head Height
3.28 mm
Maximum Head Width
10.5 mm
Thread Size
M6x1.00
Drive Size
T27
Details
Type
Machine Screw
Thread Type
Coarse
Drive
Torx
Dimensional Standards
ASTM F879M, ISO 7380
Head Type
Button
Finish
Passivated
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Item
Tamper Resistant Screw
Resistance Properties
Tamper-Resistant
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Metric
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size M6x1.00, Fastener Length 50 mm, Drive Size T27, Tensile Strength 80,000 psi, Dimensional Standards ASTM F879M, ISO 7380, Type Machine Screw, Maximum Head Width 10.5 mm, Maximum Head Height 3.28 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.