Class 8.8, M7-1.00 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 800 PK (Discontinued)
- Mfr # L01000.070.0030
- Zoro # G1594947
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L01000.070.0030
Zoro #
G1594947
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M7-1.00
Fastener Length
30 mm
Head Width
11 mm
Head Height
4.8 mm
Min. Thread Length
20 mm
Head and Washer Height
4.8 mm
Minimum Thread Length
20 mm
Dia./Thread Size
M7-1.00
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M7-1.00, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Standard, Min. Thread Length 20 mm, Head Height 4.8 mm, Head Width 11 mm, Package Quantity 800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.