This item is Discontinued.

Zoro Select Class 10.9, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 500 PK L04160.080.0040

Class 10.9, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 500 PK (Discontinued)

  • Mfr # L04160.080.0040
  • Zoro # G5661559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L04160.080.0040
Zoro #
G5661559
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.00
Fastener Length
40 mm
Head Width
13 mm
Head Height
5.3 mm
Min. Thread Length
22 mm
Minimum Thread Length
22 mm
Head and Washer Height
5.3 mm
Dia./Thread Size
M8-1.00

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 960
Item
Hex Head Cap Screw
Tensile Strength
150,800 psi
Rockwell Hardness
HRC32
Proof Load
830 N/sq mm
Basic Material
Steel
Thread Type
Metric Fine
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Industry Standards
DIN 960
Head Type
Hex
Screw Industry Standards
DIN 960
Type
Hex Head Cap Screw
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
M8-1.00
Dimensional Standards
DIN 960
Thread Pitch
1 mm
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1 mm
Maximum Temperature
302 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 960
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Material Type
Steel
Bolt Material
Steel
Fastener Thread Style
Partially Threaded
Drive Type
External Hex
Fastener Thread Type
Metric Fine

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M8-1.00, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 22 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.