Shop ZORO SELECT

M8-1.00 Socket Head Cap Screw, Socket, Black Oxide Steel, 30 mm Length, 100 PK

  • Mfr # M07040.080.0030
  • Zoro # G0305929

product price: 
$
23.15
/pk of 100, $0.23/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
6 mm
Tensile Strength
174,000 psi
Standards
DIN 912
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07040.080.0030
Zoro #
G0305929
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.00
Screw Length
30 mm
Drive Size
6 mm
Thread Length
30 mm
Head Height
8 mm
Min. Thread Length
30 mm
Head Diameter
13 mm
Minimum Thread Length
30 mm
Head Dia.
13 mm
Length
30 mm
Dia./Thread Size
M8-1.00
Fastener Length
30 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Fine
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Thread Style
Fully Threaded
Thread Type
Fine
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 912
Thread Pitch
1 mm
Material Grade/Class
Class 12.9
Fastener Finish
Black Oxide
Min. Tensile Strength
1,200 N/sq mm
Material Grade
Class 12.9
Fastener Industry Standards
DIN 912
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8x1.00, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products