Shop DOTTIE
See all product information
Create Account
Eye Bolt 1-1/4 in Shank, 3/4 in ID, Low Carbon Steel, Zinc Plated, 50 PK
- Mfr # SE1
- Zoro # G907168220
product price:Â
$
65.18
/pk of 50, $1.30/ea
Key Features
System of Measurement
Inch
Shank Length
1-1/4 in
Eye Inside Diameter
3/4 in
Material
Low Carbon Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SE1
- Zoro #
- G907168220
- UPC #
- 781002308553
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-1/4 in
- Eye Inside Diameter
- 3/4 in
- Overall Length
- 2-5/8 in.
- Thread Length
- 1-1/8"
Details
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Low Carbon Steel
- Finish
- Zinc Plated
- Features
- Lag Screw Threads
- Eyebolt Type
- Screw Eye
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.