Zoro Homepage

M8-1.00 Socket Head Cap Screw, Socket, Black Oxide Steel, 16 mm Length, 100 PK

  • Mfr # M07040.080.0016

  • Zoro # G0410700


product price: $25.65
/pk 100, $0.26/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
6 mm
Tensile Strength
174,000 psi
Standards
DIN 912
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07040.080.0016
Zoro #
G0410700
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.00
Screw Length
16 mm
Drive Size
6 mm
Thread Length
16 mm
Head Height
8 mm
Min. Thread Length
16 mm
Head Diameter
13 mm
Minimum Thread Length
16 mm
Length
16 mm
Head Dia.
13 mm
Dia./Thread Size
M8-1.00

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8x1.00, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.