This item is Discontinued.

Zoro Select Not Graded, M8-1.25 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 90 mm L, 275 PK L51010.080.0090

Not Graded, M8-1.25 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 90 mm L, 275 PK (Discontinued)

  • Mfr # L51010.080.0090
  • Zoro # G5652057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L51010.080.0090
Zoro #
G5652057
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
90 mm
Head Width
13 mm
Head Height
5.3 mm
Min. Thread Length
90 mm
Minimum Thread Length
90 mm
Dia./Thread Size
M8-1.25

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Not Graded
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Tensile Strength
101,500 psi
Temp. Range
-58 Degrees to 302 Degrees F
Dimensional Standards
DIN 933
Hex Head Cap Screw Type
Hex Head Cap Screw
Pack Size
Bulk Pack
Dimensional Standards
DIN 933
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M8-1.25
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Thread Pitch
1.25 mm
Threadlocker Maximum Temperature
1.25 mm
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Head Type
Hex
Basic Material
Stainless Steel
Bolt Material
Stainless Steel
Fastener Industry Standards
DIN 933
Screw Industry Standards
DIN 933
Material Type
Stainless Steel
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 90 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 90 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 275

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.