This item is Discontinued.

Zoro Select Not Graded, M8-1.25 Hex Head Cap Screw, Plain 316 Stainless Steel, 10 mm L, 1050 PK L55010.080.0010

Not Graded, M8-1.25 Hex Head Cap Screw, Plain 316 Stainless Steel, 10 mm L, 1050 PK (Discontinued)

  • Mfr # L55010.080.0010
  • Zoro # G5646387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L55010.080.0010
Zoro #
G5646387
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
10 mm
Head Width
13 mm
Min. Thread Length
10 mm
Head Height
5.3 mm
Minimum Thread Length
10 mm
Dia./Thread Size
M8-1.25

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Not Graded
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
101,500 psi
Threadlocker Minimum Temperature
M8-1.25
Dimensional Standards
DIN 933
Threadlocker Maximum Temperature
1.25 mm
Thread Pitch
1.25 mm
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 933
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Fastener Industry Standards
DIN 933
Basic Material
Stainless Steel
Screw Industry Standards
DIN 933
Head Type
Hex
Material Type
Stainless Steel
Bolt Material
Stainless Steel
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 10 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 10 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 1050

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.