This item is Discontinued.

Zoro Select Not Graded, M8-1.25 Hex Head Cap Screw, Plain 316 Stainless Steel, 65 mm L, 300 PK L55000.080.0065

Not Graded, M8-1.25 Hex Head Cap Screw, Plain 316 Stainless Steel, 65 mm L, 300 PK (Discontinued)

  • Mfr # L55000.080.0065
  • Zoro # G5647595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L55000.080.0065
Zoro #
G5647595
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
65 mm
Head Width
13 mm
Head Height
5.3 mm
Min. Thread Length
22 mm
Minimum Thread Length
22 mm
Dia./Thread Size
M8-1.25

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Not Graded
Material
316 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Tensile Strength
101,500 psi
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 931
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M8-1.25
Threadlocker Maximum Temperature
1.25 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 931
Thread Pitch
1.25 mm
Manufacturer Location
Globally Sourced
Bolt Material
Stainless Steel
Type
Hex Head Cap Screw
Screw Industry Standards
DIN 931
Fastener Industry Standards
DIN 931
Head Type
Hex
Basic Material
Stainless Steel
Material Type
Stainless Steel
Fastener Thread Style
Partially Threaded
Drive Type
External Hex
Fastener Thread Type
Metric Coarse

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 65 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 22 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.