Shop ZORO SELECT
See all product information
Create Account
M8-1.25 Socket Head Cap Screw, Button, Zinc Plated Steel, 25 mm Length, 100 PK
- Mfr # M07151.080.0025
- Zoro # G1942039
product price:Â
$
21.19
/pk of 100, $0.21/ea
Key Features
Button Head
Hex Drive
Thread Size
M8-1.25
Material
Steel
Finish
Zinc Plated
Drive Size
6 mm
Tensile Strength
145,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M07151.080.0025
- Zoro #
- G1942039
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M8-1.25
- Screw Length
- 25 mm
- Drive Size
- 6 mm
- Thread Length
- 25 mm
- Head Height
- 4.4 mm
- Min. Thread Length
- 25 mm
- Minimum Thread Length
- 25 mm
- Head Diameter
- 14 mm
- Dia./Thread Size
- M8-1.25
- Length
- 25 mm
- Head Dia.
- 14 mm
- Fastener Length
- 25 mm
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 10.9, Finish Zinc Plated, Thread Size M8-1.25, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 4.4 mm, Head Diameter 14 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable..
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.