Zoro Homepage

CAD Viewer & Download Files

Hex Nut, M8-1.25, Steel, Class 10, Black Oxide, 6.50 mm Ht, 100 PK

  • Mfr # M04120.080.0001

  • Zoro # G0102825

CAD Available

product price: $4.95
/pk 100, $0.05/ea

Key Features

CAD Drawing
Material
Steel
Material Grade/Class
Class 10
Finish
Black Oxide
Hex Height
6.50 mm
Hex Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M04120.080.0001
Zoro #
G0102825
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Hex Height
6.50 mm
Hex Width
13 mm
Width Across Flats
13 mm
Nut Height
6.5 mm
Dia./Thread Size
M8-1.25

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 10, Material Steel, Thread Size M8x1.25, Hex Width 13 mm, Hex Height 6.5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 36, Thread Type Metric, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.