This item is Discontinued.

Zoro Select Class 10.9, M8-1.25 Hex Head Cap Screw, Yellow Zinc Plated Steel, 30 mm L, 600 PK L04114.080.0030

Class 10.9, M8-1.25 Hex Head Cap Screw, Yellow Zinc Plated Steel, 30 mm L, 600 PK (Discontinued)

  • Mfr # L04114.080.0030
  • Zoro # G5662030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L04114.080.0030
Zoro #
G5662030
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
30 mm
Head Width
13 mm
Min. Thread Length
30 mm
Head Height
5.3 mm
Minimum Thread Length
30 mm
Drive Size
13 mm
Dia./Thread Size
M8-1.25

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933 ISO 898-1
Item
Hex Head Cap Screw
Rockwell Hardness
HRC32
Tensile Strength
150,800 psi
Proof Load
830 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Dimensional Standards
DIN 933
Threadlocker Minimum Temperature
M8-1.25
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1.25 mm
Material Quality Standard
ISO 898-1
Minimum Temperature
-58 Degrees F
Thread Pitch
1.25 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 933
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898-1
Type
Hex Head Cap Screw
Screw Industry Standards
DIN 933
Fastener Industry Standards
DIN 933
Head Type
Hex
Bolt Material
Steel
Material Type
Steel
Basic Material
Steel
Drive Type
External Hex
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Yellow Passivated, Dia./Thread Size M8-1.25, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 30 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.