Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 400 PK (Discontinued)
- Mfr # L04110.080.0070
- Zoro # G1169213
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L04110.080.0070
Zoro #
G1169213
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M8-1.25
Fastener Length
70 mm
Head Width
13 mm
Head Height
5.3 mm
Min. Thread Length
70 mm
Minimum Thread Length
70 mm
Dia./Thread Size
M8-1.25
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Standard, Min. Thread Length 70 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.