This item is Discontinued.

Zoro Select Class 8.8, M8-1.25 Hex Head Cap Screw, Yellow Zinc Plated Steel, 100 mm L, 250 PK L01220.080.0100

Class 8.8, M8-1.25 Hex Head Cap Screw, Yellow Zinc Plated Steel, 100 mm L, 250 PK (Discontinued)

  • Mfr # L01220.080.0100
  • Zoro # G1168890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01220.080.0100
Zoro #
G1168890
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
100 mm
Head Width
13 mm
Head Height
5.3 mm
Min. Thread Length
22 mm
Minimum Thread Length
22 mm
Dia./Thread Size
M8-1.25

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
116,000 psi
Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M8-1.25
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Threadlocker Maximum Temperature
1.25 mm
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 931
Thread Pitch
1.25 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 931
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Screw Industry Standards
DIN 931
Basic Material
Steel
Fastener Industry Standards
DIN 931
Head Type
Hex
Material Type
Steel
Type
Hex Head Cap Screw
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M8-1.25, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Standard, Min. Thread Length 22 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.