This item is Discontinued.

Zoro Select Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 300 PK L01200.080.0055

Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 300 PK (Discontinued)

  • Mfr # L01200.080.0055
  • Zoro # G5668288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01200.080.0055
Zoro #
G5668288
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
55 mm
Head Width
13 mm
Min. Thread Length
22 mm
Head Height
5.3 mm
Minimum Thread Length
22 mm
Dia./Thread Size
M8-1.25

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
116,000 psi
Thread Type
Metric Coarse
Rockwell Hardness
HRC22
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Minimum Temperature
-58 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Pitch
1.25 mm
Dimensional Standards
DIN 931
Threadlocker Maximum Temperature
1.25 mm
Dimensional Standards
DIN 931
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M8-1.25
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Material Type
Steel
Head Type
Hex
Screw Industry Standards
DIN 931
Basic Material
Steel
Fastener Industry Standards
DIN 931
Fastener Thread Style
Partially Threaded
Drive Type
External Hex
Fastener Thread Type
Metric Coarse

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M8-1.25, Fastener Length 55 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 22 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.