Zoro Homepage

M8-1.25 Socket Head Cap Screw, Socket, Zinc Plated Steel, 110 mm Length, 50 PK

  • Mfr # M07160.080.0110

  • Zoro # G0304249


product price: $44.99
/pk 50, $0.90/ea

Key Features

Socket Head
Hex Drive
Thread Size
M8-1.25
Screw Length
110 mm
Material
Steel
Finish
Zinc Plated
Drive Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07160.080.0110
Zoro #
G0304249
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
110 mm
Drive Size
6 mm
Thread Length
35 mm
Head Height
8 mm
Min. Thread Length
35 mm
Minimum Thread Length
35 mm
Head Diameter
13 mm
Head Dia.
13 mm
Dia./Thread Size
M8-1.25
Length
110 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M8-1.25, Minimum Thread Length 35 mm, Fastener Length 110 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.