CAD
Shop ZORO SELECT

M8-1.25 Socket Head Cap Screw, Socket, Black Oxide Steel, 200 mm Length, 25 PK

  • Mfr # M07000.080.0200
  • Zoro # G5341567
CAD Available

product price: 
$
44.49
/pk of 25, $1.78/ea

Key Features

Socket Head
Hex Drive
CAD Drawing
Material
Steel
Finish
Black Oxide
Drive Size
6 mm
Tensile Strength
176,000 psi
Standards
DIN 912
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07000.080.0200
Zoro #
G5341567
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
200 mm
Drive Size
6 mm
Head Height
8 mm
Thread Length
35 mm
Vented Hole Size
Not Vented
Min. Thread Length
35 mm
Minimum Thread Length
35 mm
Head Diameter
13 mm
Head Dia.
13 mm
Length
200 mm
Dia./Thread Size
M8-1.25
Fastener Length
200 mm

Details

CAD Available
Yes
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,000 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C39 to C44
Thread Style
Partially Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 912
Minimum Temperature
-58 Degrees F
Thread Pitch
1.25 mm
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Fastener Industry Standards
DIN 912
Min. Tensile Strength
176,000 psi
Fastener Finish
Black Oxide
Material Grade
Class 12.9
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Screw Head Type
Cylindrical
Non-Marring Tip
No
Sealing Gasket
No
Type
Socket Head Cap Screw
Temperature - Minimum
-58 Degrees F
Head Texture
Knurled
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8-1.25, Minimum Thread Length 35 mm, Fastener Length 200 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products