This item is Discontinued.

Zoro Select M8 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 700 PK L07160.080.0030

M8 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 700 PK (Discontinued)

  • Mfr # L07160.080.0030
  • Zoro # G1582207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L07160.080.0030
Zoro #
G1582207
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8
Screw Length
30 mm
Drive Size
6 mm
Thread Length
30 mm
Head Height
8 mm
Min. Thread Length
30 mm
Minimum Thread Length
30 mm
Head Diameter
13 mm
Head Dia.
13 mm
Dia./Thread Size
M8-1.25
Length
30 mm

Details

System of Measurement
Metric
Screw Head Type
Cylindrical
Drive Type
Hex
Material
Steel
Finish
Zinc Plated
Min. Tensile Strength
800 N/sq mm
Standards
DIN 912
Item
Socket Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C22 to C34
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Thread Pitch
1.25 mm
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 912
Head Type
Standard
Pack Size
Bulk Pack
Tensile Strength
116,000 psi
Material Grade/Class
Class 8
Material Type
Steel
Finish Type
Zinc Plated
Basic Material
Steel
Fastener Industry Standards
DIN 912
Material Grade
Class 8.8
Fastener Finish
Zinc Plated

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 8, Finish Zinc Plated, Thread Size M8-1.25, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.