M8-1.25 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 35 mm Length, 50 PK

  • Mfr # M55050.080.0035

  • Zoro # G5322091


product price:  $21.55
/pk 50, $0.43/ea

Key Features

Socket Head
Hex Drive
Thread Size
M8-1.25
Screw Length
35 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M55050.080.0035
Zoro #
G5322091
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
35 mm
Drive Size
6 mm
Thread Length
35 mm
Vented Hole Size
Not Vented
Head Height
8 mm
Min. Thread Length
35 mm
Minimum Head Height
7.64 mm
Head Diameter
13 mm
Minimum Thread Length
35 mm
Maximum Head Height
8 mm
Dia./Thread Size
M8-1.25
Head Dia.
13 mm
Length
35 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C39 to C44
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Type
Coarse
Color
Silver
Proof Load
74,000 psi
Seal Material
None
Maximum Temperature
550 Degrees F
Thread Fit
6G
Pack Size
Small Pack
Includes Washer
No
Material Quality Standards
ASTM A307A
Material Grade/Class
316
Manufacturer Location
Globally Sourced
Minimum Yield Strength
81,000 psi
Resistance Properties
Corrosion Resistant
Dimensional Standards
DIN 912
Non-Marring Tip
No
Sealing Gasket
No
Minimum Temperature
-50 Degrees F
Thread Pitch
1.25 mm
Head Texture
Knurled
Basic Material
Stainless Steel
Screw Head Type
Cylindrical
Min. Tensile Strength
700 N/sq mm
Fastener Finish
Plain
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 912
Material Grade
A4

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M8x1.25, Minimum Thread Length 35 mm, Fastener Length 35 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products